Shop ZORO SELECT

Manual 2-Way Ball Valve, Barb, PVC

  • Mfr # PVC 638-4B4B-F

  • Zoro # G0296676


product price:  $13.19
/ea

Key Features

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PVC 638-4B4B-F
Zoro #
G0296676
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 in
Overall Length
4.08 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Wire Rope Length
4.08 in

Details

Ball Material
PVC
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Water
Connection Type
Barb x Barb
Item
Ball Valve
Body Material
PVC
Seat Material
FKM
Stem Material
PVC
Handle Type
Long
Handle Material
PVC
Temp. Range
20 Degrees to 140 Degrees F
Stem Type
Self-Lubricating
Features
Multiple Configurations
Ball Valve Product Group
Manual
Standards
NSF STD 51
Hose I.D.
1/4 in
Max. Pressure
125 PSI CWP
Seal Material
FKM
Type
One Piece
Operating Temperature - Maximum
140 Degrees F
NSF Certifications for Food and Drinking Water
NSF 51
3-A Standard Compliance
Not Rated
Connection Type - Side 2
Barb
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
20 Degrees F
Connection Type - Side 1
Barb
Maximum Pressure - Steam
Not Rated
Valve Body Style
Straight
Valve Construction
One-Piece
Maximum Pressure - Operating
125 psi

Description

Manual Two-Way Ball Valve, Body Material PVC, For Media Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 125 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Ball Material PVC, Ball Port Style Full Port, Handle Type Long, Connection Size - Side 1 1/4 in, Valve Ways 2-Way, Seal Material FKM, Seat Material FKM

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.