Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multi Axis Work Stop, 5/8 In Table Slots

  • Mfr # 4LEX8

  • Zoro # G0297202


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Features
1/4 in Diameter Stop Rod, 5 Axis Adjustment, For Repetitive Jobs That Require Exact Placement in the Vise, Locking Lever Can Be Positioned at 360 Degrees , T-Nut Fits 5/8 in Table Slots
Type
Milling Machine
Material
Aluminum; Steel
Width (In.)
2
Length (In.)
7.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LEX8
Zoro #
G0297202
UPC #
190735329597
Country of Origin
Taiwan, Province of China

Dimensions

Width (In.)
2
Length (In.)
7.875
Height (In.)
7.875
For T-Slot Length
5/8 in

Details

Item
Multi-Axis Work Stop
Features
1/4 in Diameter Stop Rod, 5 Axis Adjustment, For Repetitive Jobs That Require Exact Placement in the Vise, Locking Lever Can Be Positioned at 360 Degrees , T-Nut Fits 5/8 in Table Slots
Type
Milling Machine
Material
Aluminum; Steel
For Use With
Repetitive Jobs That Require Exact Placement In The Vise
Number of Pieces
1
Application
5 Axis Adjustment, 1/4" Diameter Stop Rod, Locking Lever Can Be Positioned At 360 Degrees, T Nut Fits 5/8" Table Slots
Material - Machining
Aluminum, Steel
Compatible with Product Type
Milling Machine
Product Type
Multi-Axis Work Stop
Compatible Product Type
Milling Machines

Description

Multi Axis Work Stop, For Use With Repetitive Jobs That Require Exact Placement In The Vise, 5 Axis Adjustment, 1/4 In Diameter Stop Rod, Locking Lever Can Be Positioned At 360 Degrees, T Nut Fits 5/8 In Table Slots, Height 7.875 In., Length 7.875 In., Width 2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.