Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5MFL7
Zoro #
G0297613
UPC #
190735529249
Country of Origin
United States
Dimensions
Overall Width
23/64 in
Overall Length
200 ft
Insert Size
23/64"
Details
Style
D-Shaped
Insert Material
EPDM Rubber
Mounting Type
Adhesive Backed, D Profile
Sold As
Roll
Stays Flexible to
-40 Degrees F
Item
Weatherstrip
Insert Color
White
For Use With
Use On Windows and Doors
Product Type
Weatherstrip
Description
Weatherstrip, Insert Material EPDM Rubber, Overall Length 200 ft, Overall Width 23/64 in, Stays Flexible to -40 Degrees F, Mounting Type Adhesive Backed, D Profile, For Use With Use On Windows and Doors, Sold As Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.