Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Push In Rivet, Round Head, 250 PK 27AC0007

Push In Rivet, Round Head, 250 PK (Discontinued)

  • Mfr # 27AC0007
  • Zoro # G0359965
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27AC0007
Zoro #
G0359965
UPC #
-
Country of Origin
United States

Dimensions

Hole Size
0.218 in
Head Dia.
0.370 in
Rivet Length
0.450 in
Rivet Dia.
0.225 in
Head Height
0.060 in

Details

Item
Push In Rivet
Head Type
Round
Characteristics
Reusable
Rivet Type
Arrow
Temp. Range (F)
-40 to 185
Application
For Fastening Metal, Wood, Circuit Boards, and Plastic Panels
Color
Off-White
Grip Range
0.062 to 0.125 in

Description

Push In Rivet, Head Type Round, Head Height 0.060 in, Color Off-White, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.