1/2"W x 3/8"H x 17'L, Foam Seal, Gray

  • Mfr # 2RRE8

  • Zoro # G0361331


product price:  $3.69
/ea

Key Features

For Use With
Windows/Doors
Overall Length
17 ft
Color
Gray
Product Type
Weather Seal
Insert Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2RRE8
Zoro #
G0361331
UPC #
190735450345
Country of Origin
Korea, Republic of

Dimensions

Overall Length
17 ft
Insert Size
1/2"
Overall Height
3/8 in
Overall Width
1/2 in
Width (In.)
1/2
Width
1/2
Height
3/8
Length
17 ft.

Details

For Use With
Windows/Doors
Color
Gray
Item
Weather Seal
Product Type
Weather Seal
Insert Color
Gray
Insert Material
Polyurethane Open Cell Foam
Mounting Type
Self-Adhesive
Material
Foam
Sold As
Roll
Seal Shape
Flat
Mounting Style
Self-Adhesive

Description

Weather Seal, Overall Length 17 ft, Overall Width 1/2 in, Overall Height 3/8 in, Color Gray, Seal Shape Flat, For Use With Windows/Doors, Insert Material Polyurethane Open Cell Foam, Material Foam, Sold As Roll, Product Type Foam Seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.