Zoro Homepage
This item is Discontinued.
Leviton 30A Receptacle, Single, 10-30R, 250V, Black 5207

30A Receptacle, Single, 10-30R, 250V, Black (Discontinued)

  • Mfr # 5207
  • Zoro # G0367482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5207
Zoro #
G0367482
UPC #
078477811214
Country of Origin
Mexico

Description

Receptacle, Number of Gangs 1, Number of Poles 3, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, ANSI C-73, NEMA WD-6, Wiring Method Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.