Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mbi Bolted Workbench, Particleboard, 48 in W, 29 in to 34 in Height, 2,000 lb, Straight UBM4830

Bolted Workbench, Particleboard, 48 in W, 29 in to 34 in Height, 2,000 lb, Straight (Discontinued)

  • Mfr # UBM4830
  • Zoro # G0394572
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UBM4830
Zoro #
G0394572
UPC #
-
Country of Origin
Unknown

Dimensions

Width
48 in
Depth
30 in
Height
29 in to 34 in
Top Thickness
1 1/8 in
Overall Width
48 in
Overall Depth
30 in
Overall WxD
48 in x 30 in
Non-Metal Top Thickness
18 ga

Details

Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Work Table Type
Freestanding
Load Capacity
2,000 lb
Workbench/Table Leg Type
Straight
Color
Gray
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Finish
Powder Coated
Edge Type
Straight
Gauge
18 ga
Includes
Hardboard/Compressed Wood Top, Lower Shelf
Workbench/Table Surface Material
Particleboard
Workbench/Workstation Item
Workbench
Workbench Item
Workbench
Frame Material
Steel
Edge Shape
Square
Top Material
Particleboard

Description

Workbench, Top Material Particleboard, Color Gray, Frame Material Steel, Non-Metal Top Thickness 18 ga, Overall Depth 30 in, Overall Width 48 in, Edge Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.