Zoro Select
Keyless Wing-Handle Cam Locks, Straight For Material Thickness 9/16 in
Mfr # 1XRY7
Zoro # G0408703
original price:
$5.55
10% off
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness (In.) 19/64 in
- Key Type Non-Keyed
- Finish Black Powder coated
- Opens With Handle
- Mounting Hole Dia. 31/64 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 1/2 In, Wh, PK25 (1ELV2)
- REV-A-SHELF Rev-A-Shelf Polymer Trim to Fit Sink Base Cabinet Drip Tray (SBDT-3942-A-1)
- AMERICAN GARAGE DOOR SUPPLY Garage Door Hinge, 7-1/4 In H, PK2 (H811)
- PROSKIT Spring Hook (902-073)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 13/64 in (1XRY8)
- ZORO SELECT Cabinet and Drawer Dead Bolt Locks, Keyed Alike, CH751 Key, For Material Thickness 1 3/8 in (1XRX8)
- ZORO SELECT Chrome Keyed Alike Sliding Showcase Lock (1RBK7)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 25/32 in (1XTA8)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C346A Key, For Material Thickness 1 17/32 in (1XTD5)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, T0001 Key, For Material Thickness 5/8 in (1XRZ6)
- COMPX TIMBERLINE Lock Cylinder, Satin Nickel (C700LP-KD-15)
- Zoro Select Cam Locks