This item is Discontinued.

Zoro Select Knock Out Plug, 1/2 In, Steel 3LN64

Knock Out Plug, 1/2 In, Steel (Discontinued)

  • Mfr # 3LN64
  • Zoro # G0421373
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3LN64
Zoro #
G0421373
UPC #
190735478998
Country of Origin
China

Dimensions

Conduit Size (In.)
1/2

Details

Item
Knockout Plug
Material
Steel
Color
Silver
Sub-Category
Installation Accessories
Function
Covers Exposed Knockout Holes
For Use With
Electrical Boxes and Enclosures
Accessory Type
Knockout Plug

Description

Knockout Plug, Installation Accessories, Material Steel, Silver Color, For Use With Electrical Boxes and Enclosures, Covers Exposed Knockout Holes Function, Conduit Size (In.) 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.