Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromechanical Timer, 24 Hour, 2 Pole, DPST-NO, 208 to 277V AC, 40 A, NEMA 1, Steel, Gray Enamel

  • Mfr # T104

  • Zoro # G0428382


product price: $89.79
/ea
Free Shipping & Returns

Key Features

Voltage
208 to 277V AC
Amps
40 A
Enclosure Type
STEEL
Min. Time Setting
1 hr
Max. Time Setting
23 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T104
Zoro #
G0428382
UPC #
078275000025
Country of Origin
Mexico

Dimensions

Width
5 in
Height
7 13/16 in
Depth
3 in
Product Height
7 7/8 in; 200 mm
Wire Size Max
#8 AWG
Product Depth
3 7/16 in; 87.3 mm
Knockout Dimensions Bottom
(2) combination 1/2" - 3/4"
Knockout Dimensions Back
(1) combination 1/2" - 3/4"
Wire Size Min
#14 AWG
Product Width
5 1/8 in; 130.2 mm
Product Height (in)
7.875
Product Depth (in)
3.4375
Product Width (in)
5.125
Overall Width
5 1/8 in
Overall Depth
3 7/16 in
Overall Height
7 7/8 in

Details

Item
Electromechanical Timer
Voltage
208 to 277V AC
Amps
40 A
Enclosure Type
STEEL
Min. Time Setting
1 hr
Max. Time Setting
23 hr
Contact Form
DPST
Max. On/Off Cycles
12
Number of Poles
2
NEMA Rating
1
Day Skipper
No
Description/Special Features
1R Enclosures in Steel or Noncorrosive Plastic, Furnished with a Maximum of 2 Trippers, Manual On/Off Override does not Alter Program, Snap-out Timing Mechanism, Up to 12 On/Off Settings Per Day
Nominal Max. Time Setting
24 hr
Contact HP @ 240V
5 hp
Contact HP @ 120V
2 hp
Type
24-Hour
Number of Trippers Included
2
Time Setting Range
1 hr. to 23 hr.
Mount
Hole Wall
Extra Trippers
2E054
Finish
Metal Enclosure has Gray Enamel
Standards
cCSAus, cULus
Product Type
Timer
Operation Mode
25 hour
Packaging Applications
Indoor/Outdoor Lighting; Signs; Filters; Electric Fences; Fans; Conveyors; Pool Heaters; Blowers; Pumps
Motor Load Ratings
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Tungsten Load Ratings Ranges
40 A, 120-277 VAC, 60 Hz
Resistive Load Ratings
40 A, 480 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz; 40 A, 347 VAC, 60 Hz
Application Compatibilities
LED; HID
CSA Certification
cCSAus
Number Of Circuits
1
Electronic Ballast Load Ratings Ranges
16 A, 120-277 VAC
Maximum On Off Operations
12
Pilot Duty Load Ratings
1000 VA, 120 VAC, 60 Hz; 1000 VA, 208 VAC, 60 Hz; 1000 VA, 240 VAC, 60 Hz; 1000 VA, 277 VAC, 60 Hz
Electronic Ballast Load Ratings
16 A, 120 VAC; 16 A, 208 VAC; 16 A, 240 VAC; 16 A, 277 VAC
Power Consumption Max W
3 W
UL Certification
cULus
Wiring Option
Terminals
Market
Commercial; Industrial
Operating Temperature Max
130°C
Minimum On Off Time
1 hour
UL Cerfication File Number
UL917
Inductive Load Ratings Ranges
40 A, 120-277 VAC, 60 Hz
Skipper Wheel Operation Mode
Not Included
Has Manual Override CVL
Yes
Input Voltage Ranges
208-277 VAC, 60 Hz
Timing Interval
1 hr
Resistive Load Ratings Ranges
40 A, 120-480 VAC, 60 Hz
Pilot Duty Load Ratings Ranges
1000 VA, 120-277 VAC, 60 Hz
Inductive Load Ratings
40 A, 277 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 120 VAC, 60 Hz
Tungsten Load Ratings
40 A, 120 VAC, 60 Hz; 40 A, 208 VAC, 60 Hz; 40 A, 240 VAC, 60 Hz; 40 A, 277 VAC, 60 Hz
Operating Temperature Min
-40°C
Solutions
Machinery & Pumps; Panel Integrators
Applications
Timing/Scheduling ON/OFF; Indoor Lighting Control
Switch Type
DPST
Tungsten Range(s)
40 A, 120-277 VAC, 60 Hz
Tungsten (NO)
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz
Has Manual Override
Yes
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
130
Inductive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz
Skipper Wheel
Not Included
Maximum Power Consumption (W)
3 W
Resistive
40 A, 120 VAC, 60 Hz, 40 A, 208 VAC, 60 Hz, 40 A, 240 VAC, 60 Hz, 40 A, 277 VAC, 60 Hz, 40 A, 347 VAC, 60 Hz, 40 A, 480 VAC, 60 Hz
Features
Manual Override
Motor Load Ratings Ranges
2 HP, 24 FLA @ 120 VAC, 60 Hz; 5 HP, 28 FLA @ 240 VAC, 60 Hz
Electronic Ballast
16 A, 120 VAC, 16 A, 208 VAC, 16 A, 240 VAC, 16 A, 277 VAC
Input Voltage Range(s)
208-277 VAC, 60 Hz
Pilot Duty (NO)
1000 VA, 120 VAC, 60 Hz, 1000 VA, 208 VAC, 60 Hz, 1000 VA, 240 VAC, 60 Hz, 1000 VA, 277 VAC, 60 Hz
Maximum ON/OFF Operations
12
Minimum ON/OFF Times
1 hour
Operating Temperature Min (°F)
-40
Operating Temperature Max (°F)
130
Time Setting - Maximum
24 hr
Number of Trippers - Maximum
2
Horsepower @ 240V - Maximum
5 hp
Series
T100
Application
Lighting
Current Rating - Maximum
40 A
Body Material
Steel
Mounting Style
Surface
NEMA Enclosure Rating
1
Horsepower @ 120V - Maximum
2 hp
Indoor/Outdoor Usage
Indoor
AC Voltage Rating
208-277V AC
Time Setting - Minimum
1 hr
Operating Temperature - Maximum
130 Degrees F
On/Off Cycles - Maximum
12
Body Color
Grey
Compatible Lighting
HID, LED
Operating Temperature - Minimum
-40 Degrees F
Time Maximum Setting
24 hr.
Time Minimum Setting
1 hr.

Description

Electromechanical Timer, 24-Hour, Number of Poles 2, Contact Form DPST, Voltage 208 to 277V AC, Amps 40 A, Contact HP @ 120V 2 hp, Contact HP @ 240V 5 hp, Day Skipper No, Enclosure Type Steel, Finish Metal Enclosure has Gray Enamel, NEMA Rating 1, Min. Time Setting 1 hr, Max. Time Setting 23 hr, Max. On/Off Cycles 12, Width 5 in, Depth 3 in, Height 7 13/16 in, Number of Trippers Included 2, Extra Trippers 2E054

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.