Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automotive Circuit Breaker, CB185 Series, 60 A

  • Mfr # CB185-60

  • Zoro # G0436125


product price: $69.65
/ea

Key Features

Reset Type
Manual
Depth
1.44 in
Mounting
plug In
Voltage
48V DC
For Use With
Not Specific
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB185-60
Zoro #
G0436125
UPC #
051712601412
Country of Origin
Mexico

Dimensions

Depth
1.44 in
Width
1.9 in
Height
2.89 in
Stud Size
1/4"-28
Overall Height
2 7/8 in
Overall Width
1 11/16 in
Overall Depth
1 7/8 in

Details

Item
Automotive Circuit Breaker
Amps
60 A
Reset Type
Manual
Mounting
plug In
Voltage
48V DC
For Use With
Not Specific
Terminal Connection
Stud
Interrupt Rating
3 kA at 48V DC
Series
CB185
Material of Construction
Thermoplastic
Standards
RoHS Compliant
Voltage Rating
48V DC
Housing Material
Thermoplastic
Number of Poles
1
Circuit Breaker Type
Hi-Amp Circuit Breaker
Current Rating
60 A
Mount Type
Bolt On
Actuator
Push-to-Trip
Compatible Vehicle Type
Buses, RVs, Trucks
Mount Style
Flush

Description

Automotive Circuit Breaker, Mount Type Bolt On, Mount Style Flush, Current Rating 60 A, Voltage Rating 48V DC, Interrupt Rating 3 kA at 48V DC, Terminal Connection Stud, Actuator Push-to-Trip, Circuit Breaker Type Hi-Amp Circuit Breaker, Compatible Vehicle Type Buses, RVs, Trucks, Housing Material Thermoplastic, Overall Depth 1 7/8 in, Overall Height 2 7/8 in, Overall Width 1 11/16 in, Reset Type Manual, Series CB185, Standards RoHS Compliant, Stud Size 1/4 In.-28

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.