Shop KNIPEX

3-Piece Cobra Plastic Grip Water Pump Plier Set Dipped Handle

  • Mfr # 00 20 06 US1

  • Zoro # G0450475


product price:  $133.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
3
Includes
(3) High-Tech Water Pump Pliers
Plier Material
Steel
Features
Self-Gripping
Overall Length
7 1/4 in, 10 in, 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
00 20 06 US1
Zoro #
G0450475
UPC #
843221005658
Country of Origin
Germany

Dimensions

Overall Length
7 1/4 in, 10 in, 12 in
Wire Rope Length
7 1/4 in, 10 in, 12 in

Details

Item
Water Pump Plier Set
Number of Pieces
3
Includes
(3) High-Tech Water Pump Pliers
Plier Material
Steel
Features
Self-Gripping
Handle Style
Dipped
Insulated
No
Nonsparking
No
Handle Color
Red
Finish
Atramentized (Phosphate Coat)
Plier Product Group
Plier Sets
Grip Material
Plastic
Plier Types
Water Pump Plier Sets
Tether Ready
No
Container Type
Plastic Packaging
Adjustment Mechanism
Push Button
Jaw Shape
V
Maximum Jaw Opening
1 1/2 in, 2 in, 2 3/4 in
Number of Pliers
3
Number of Jaw Positions
18, 25, 30
Non-Sparking
No
Series
Knipex Cobra
Cutting Capacities
1 13/16 in (Nut), 1 21/32 in (Pipe), 1 27/64 in (Nut), 1 31/32 in (Pipe), 2 3/4 in (Pipe), 2 3/64 in (Nut)
Jaw Texture
Serrated
Jaw Opening Type
No
ESD-Safe
No
Grip Style
Standard Cushion
Steel Type
Chrome Vanadium Electrical Steel

Description

The KNIPEX 00 20 06 US1 Cobra® Water Pump Plier Set is a comprehensive kit designed for professional use in plumbing, automotive, and industrial maintenance. This set includes three high-quality water pump pliers of varying lengths: the KNIPEX Cobra® 87 01 180 (7-inch), the KNIPEX Cobra® 87 01 250 (10-inch), and the KNIPEX Cobra® 87 01 300 (12-inch).
Constructed from durable Chrome Vanadium Steel, these pliers are known for their strength and durability. They feature a self-gripping mechanism that enhances performance by providing efficient gripping capabilities. The handle type is dipped with plastic grip material to ensure comfort during use while offering a secure hold.
Each tool has an Atramentized (Phosphate Coat) finish that improves durability and resistance to corrosion. The maximum jaw opening ranges from an impressive range of sizes allowing it to grasp various objects securely. Despite their robust construction, they are lightweight at just under three pounds for easy handling.
These tools come in a distinctive red color for quick identification during use and are part of the renowned Knipex Cobra series indicating specific design features and performance characteristics. They're also tether capable which allows them to be secured when used at height.
Packaged in durable plastic packaging, this set ensures secure storage making it ideal for heavy-duty tasks across multiple industries.

Restrictions

WARNING: This product can expose you to chemicals including Tris(2,3-dibromopropyl)phosphate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.