Routing End Mill, Up O-Flute, 1/8, 1/4

  • Mfr # 63-710

  • Zoro # G0480663


product price:  $47.45
/ea

Key Features

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
1/4 in
End Mill Material
Carbide
Number of Flutes
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
63-710
Zoro #
G0480663
UPC #
895680015921
Country of Origin
United States

Dimensions

Overall Length
2 in
Shank Dia.
1/4 in
Length of Cut
1/4 in
Diameter
1/8"
Dimension Type
Fractional Inch
Cutter Dia. - Machining
1/8"
Cutter Dia.
1/8 in

Details

End Mill Material
Carbide
Number of Flutes
1
Helix Angle
21 Degrees
List Number
63-700
End
Single
Item
Solid Router Bit
Cutting Type
Center
Cutting Direction
Right Hand
Type
Upcut Spiral O-Flute
Grade
High Performance
Application
For Cast Acrylic, Nylon, PVC
Finish
Bright (Uncoated)
End Style
Square
Cutting Direction - Machining
Right Hand
Measurement System
Inch
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Primary Material Application
Hard Plastic
Material - Machining
Carbide
End Mill Style
Square
End Mill Application
Finishing
Material Grade - Machining
High Performance
Primary Material Application ISO Code
O
Router Bit Flute Type
Spiral O-Flute Upcut
Chip Removal Direction
Upcut
Router Bit End Type
Plain End

Description

Solid Router Bit, Primary Material Application Hard Plastic, Spiral O-Flute Upcut, Inch, 1/8 in Cutter Dia.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.