Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Action Bucket Pump, Oil, 5 gal Container Size, Up to 4 oz per Stroke

  • Mfr # 5NUD5

  • Zoro # G0497594


product price: $44.19
/ea

Key Features

Container Size
5 gal
Includes
12 In Drum Cover, 18 In Pump, 4 ft PVC Hose With Steel Discharge Spout
Type
Oil
Max. Viscosity
SAE 90
Output
Up to 4 oz per Stroke
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5NUD5
Zoro #
G0497594
UPC #
190735867662
Country of Origin
India

Dimensions

Container Size
5 gal
For Container Size
5 gal

Details

Item
Lever Action Bucket Pump
Includes
12 In Drum Cover, 18 In Pump, 4 ft PVC Hose With Steel Discharge Spout
Type
Oil
Max. Viscosity
SAE 90
Output
Up to 4 oz per Stroke
For Use With
5-gal Pail
Includes Spout
Yes
Max. Flow Rate
4 oz per stroke
Action Type
Lever
Compatible Chemicals
Heavy Oils

Description

Hand Pump, For Use With 5-gal Pail, Includes Spout Yes, Compatible Chemicals Heavy Oils

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.