Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2" FNPT Brass Ball Valve Inline

  • Mfr # UPBA475B 1 1/2

  • Zoro # G0539917


product price: $90.35
/ea
Free Shipping & Returns

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPBA475B 1 1/2
Zoro #
G0539917
UPC #
697988624122
Country of Origin
China

Dimensions

Pipe Size
1 1/2 in
Overall Length
3.75 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Connection Size - Side 2
1 1/2 in
Handle Height
2.52 in
Handle Length
5.24 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Temp. Range
Up to 180 Degrees F
Handle Material
Steel
Seat Material
PTFE
Stem Material
Brass
Standards
CSA, FM Listed, IAPMO, NSF/ANSI 372
Max. Pressure
600 PSI WOG
Stem Type
Blowout Proof
Body Material
Brass
Ball Valve Product Group
Manual
Handle Type
Lever
Seal Material
PTFE
Cleaned and Bagged
Valve Cleaned and Bagged
Vacuum Service Rating
-29.92 in Hg
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
161
Color - Valve Handle
White
NSF Certifications for Food and Drinking Water
NSF 61
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Operating Temperature - Maximum
180 Degrees F
Maximum Pressure - Steam
150 PSI WSP
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Operating Temperature - Minimum
0 Degrees F
Handle - Locking
Locking
Connection Type - Side 2
NPT
Valve Series
UPBA475B

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.