Shop ZORO SELECT
See all product information
Create Account
ABS, Coupling Body, 3 in, 3 in
- Mfr # 1WJD8
- Zoro # G0548877
product price:Â
$
5.29
/ea
Key Features
Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Coupling
Specific Fitting Shape
Coupling
Fitting Connection Type
Hub x Hub
Fitting Schedule/Class
Schedule 40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1WJD8
- Zoro #
- G0548877
- UPC #
- 012871029356
- Country of Origin
- United States
Dimensions
- Pipe Size - Pipe Fitting
- 3"
- Pipe Size (Fittings)
- 3"
- Overall Length
- 3 3/16 in
- Fitting Side B Nominal Pipe Size
- 3 in
- For Pipe Outside Diameter
- 3 1/2 in
- Fitting Side A Outside Diameter
- 3 9/16 in
- Fitting Side A Nominal Pipe Size
- 3 in
- Fitting Side B Outside Diameter
- 3 9/16 in
- Side 1 Nominal Pipe Size
- 3 in
- Side 2 Nominal Pipe Size
- 3 in
- Wire Rope Length
- 3 3/16 in
- Length
- 3 3/16 in
Description
Coupling, ABS, Schedule 40, For Pipe Schedule Schedule 40, 3 in, Female, Socket, 3 9/16 in, 3 in, Female, Socket, 3 9/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 3 1/2 in, 3 3/16 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.