Universal AC/DC Mtr, 1/4hp, 20,000rpm, 120V

  • Mfr # 5409-3-2

  • Zoro # G0560603


product price:  $47.79
/ea

Key Features

HP
1/4
Nameplate RPM
20,000
Shaft Dia.
5/16 in
O.C. Mounting
2 1/4 in
Mounting Holes
(2) #8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5409-3-2
Zoro #
G0560603
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/16 in
Length Less Shaft
3 1/2 in
Shaft Length
7/8 in
Overall Length
4 3/8 in
Body Dia.
2 7/16 in

Details

HP
1/4
Nameplate RPM
20,000
O.C. Mounting
2 1/4 in
Mounting Holes
(2) #8-32
Item
Universal AC/DC Motor
Voltage
115V AC
Frame
Non-Standard
Motor Design
Universal AC/DC
Motor Enclosure Design
Open
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
All Angle
Housing Material
Thermoset Plastic
Standards
CSA Certified (LR31393), UL Listed (E47185)
Motor Bearings
Ball
Phase
Single
Finish
Enamel
Motor Shaft Rotation
CCWSE
Average Brush Life
200 hr
RPM Range
Over 3,600
Input Watts
480 W
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Thermal Protection
One-Shot
Ins. Class
A
Application
Motorized Brush-Drive Power Head Replacement
Motor Service Factor
1
Motor Mounting Type
Hole
Hz
60 Hz
Motor Application
Universal AC/DC Motor
Weight
1.7 lb
Usable @ 208V
No
Motor Shaft Design
Round
No. of Speeds
1
Usable @ 200V
No

Description

Universal AC/DC Motor, Single Phase, Motor Design Universal AC/DC, 1/4 HP, Nameplate RPM 20,000, No. of Speeds 1, 115V AC Voltage, Non-Standard Frame, Usable @ 200V No, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection One-Shot, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CCWSE, Motor Enclosure Design Open, Motor Mounting Type Hole, Motor Mounting Position All Angle, Finish Enamel, Shaft Dia. 5/16 in, Shaft Length 7/8 in, Motor Shaft Design Round

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.