Shop RIDGID
See all product information
Create Account
9-1/2" Offset Hex Wrench, 2-5/8" Pipe Capacity, Red
Mfr # 31305
Zoro # G0577823
product price:Â $47.99
/eaKey Features
Overall Length
9 1/2 in
Jaw Capacity
2 5/8 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
31305
Zoro #
G0577823
UPC #
095691313058
Country of Origin
Korea, Republic of
Dimensions
Overall Length
9 1/2 in
Details
Item
Hex Pipe Wrench
Jaw Capacity
2 5/8 in
Handle Material
Cast Iron
Handle Type
I-Beam
Nonsparking
No
Standards
Federal Specification GGG-N65IE, Type II, Class A
Jaw Material
Alloy Steel
Features
Hex Jaw Design Gives Multi-Sided, Secure Grip on all Hex Nuts, Square Nuts, Unions and Valve Packing Nuts; Extra Wide Opening Offset Model is Ideal for Securing Drain Nuts on Sinks and Tubs
Jaw Texture
Smooth
Tether Style
Tether Capable
Description
The RIDGID - E-110 Hex Pipe Wrench is a specialized hand tool designed for the tightening and loosening of hexagonal nuts, bolts, or pipe fittings. This wrench is essential in various fields including plumbing, automotive repair, and construction. It offers high torque capacity and firm grip which facilitates precision work in both tight spaces and broader industrial applications.
Key features include:
- Handle Type: The I-Beam handle design enhances comfort, control, and efficiency during operation.
- Jaw Design: Its unique hex jaw design provides multi-sided secure grip on all hex nuts, square nuts unions and valve packing nuts. An extra wide opening offset model makes it suitable for securing drain nuts on sinks and tubs.
- Material: Constructed from cast iron material that contributes to its durability strength making it suitable for various tasks.
- Specifications: The wrench has a jaw capacity of 2 5/8 inches with an overall length of 9 inches.
This product also includes an Impact Driver Bit Set with 100 pieces featuring a hex shank size of 1/4 inch made from alloy steel. It's impact rated with power included along with multiple bit sizes ranging from 1 inch to 3 1/2 inches long.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.