Rigid, High Torque RTV Gasket Maker, 3.5 oz, Gray, Temp Range -65 to 500 Degrees F

  • Mfr # 82194

  • Zoro # G0600415


product price:  $11.59
/ea

Key Features

Color
Gray
Application
Automobile and Heavy Duty
Size
3.5 oz
Container Type
Tube
Substrates
Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82194
Zoro #
G0600415
UPC #
-
Country of Origin
United States

Dimensions

Size
3.5 oz
Container Size
3 oz
Maximum Gap Fill Size
0.25 in

Details

Color
Gray
Application
Automobile and Heavy Duty
Container Type
Tube
Substrates
Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood
Temp. Range
-65 to 500 Degrees F
For Use On
Valve Covers, Oil Pans, Automatic Transmission Pans, Intake Manifold End Seals, Timing Covers, Water Pumps, Thermostat Housings, Cover Housing Gasket, Differential, Assembly to Rear Axle Housing, Power Dividers, axle Shaft Flanges
Sealant Base
Silicone
Sealant Container
Tube
Item
RTV Gasket Maker
Type
Rigid, High Torque
Full Cure
24 hr
Begins to Harden
1 hr
Chemical Base
Oxime Silicone Rubber
Viscosity
paste
Characteristics
High Load Engine Conditions With Closely Spaced Bolt Patterns, Oil and Water-Glycol Resistance
Specific Gravity
1.47
Flash Point
200 Degrees F
Tensile Strength
377 psi
Hardness
Shore A45
Non-Hardening
Yes
Storage Requirements
46 Degrees to 82 Degrees F
For Material Type
Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood
Series
Ultra Grey Rigid RTV
Maximum Operating Temperature
450 Degrees F
Compatible Dispenser
PowerBead
Non-Toxic
Yes
Product Form
Paste
Cure Type
Room Temperature
Sensor Safe
Yes
Working Time
1 hr
For Fluid Type
Anti-Freeze Solution, Automotive Fluids, Alcohol
Specific Sealing Application
Oil Pans, Gear Housings, Transmission Pans, Valve Covers
VOC Content Weight Percentage
2%
Minimum Operating Temperature
-65 Degrees F
Full Cure Time
1 day
Sealant Type
Gasket Maker
Resistance Properties
Non-Corrosive, Oil Resistant, Sensor Safe, Vibration Resistant

Description

RTV Gasket Maker, Color Gray, Container Size 3 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.25 in, Maximum Operating Temperature 450 Degrees F, Minimum Operating Temperature -65 Degrees F, Series Ultra Grey Rigid RTV, Working Time 1 hr, Product Form Paste, For Fluid Type Anti-Freeze Solution, Automotive Fluids, Alcohol, For Material Type Aluminum, Brass, Glass, Iron, Plastic, Steel, Stone, Wood

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.