Shop MILWAUKEE TOOL
See all product information
Create Account
10' 2-Wire QUIK-LOK Cord
Mfr # 48-76-5010
Zoro # G0604791
product price:Â $26.99
/eaKey Features
For Use With
Speed Sanders
Includes
(1) 10' 2-Wire Quik-Lok Cord (48-76-5010)
Type
Double Insulation, Rubber
For Use With Mfr. Model Number
9092-20
Number of Pieces
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-76-5010
- Zoro #
- G0604791
- UPC #
- 045242161928
- Country of Origin
- China
Details
- Item
- Wire Quik-Lok Cord
- For Use With
- Speed Sanders
- Includes
- (1) 10' 2-Wire Quik-Lok Cord (48-76-5010)
- Type
- Double Insulation, Rubber
- For Use With Mfr. Model Number
- 9092-20
- Number of Pieces
- 1
- Product Type
- Wire Quik-Lok Cord
- Features
- 1-15P NEMA Type Plug, 10 ft Two-Wire Double Insulated, Quik-Lok Feature Allows for Fast Replacement of a Damaged Cord
- Voltage
- 125
- Compatible Product Type
- Speed Sander
- Compatible Brand
- Milwaukee
- Compatible Manufacturer Model Number
- Milwaukee Quik-Lok Tools
Description
Wire Quik-Lok Cord, For Use With Speed Sanders, Includes (1) 10' 2-Wire Quik-Lok Cord (48-76-5010), Number of Pieces 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.