Shop WILKERSON

Desiccant Air Dryer, ISO class 2, 5 cfm

  • Mfr # X06-02-000

  • Zoro # G0641864


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

ISO Class
2
Inlet/Outlet NPTF (In.)
1/4
Max. Operating PSI
150
Overall Height
6 7/16 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
X06-02-000
Zoro #
G0641864
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
6 7/16 in
Overall Width
3 in
Dia. (In.)
3 in
Bowl Size (Lb.)
0.25
Height (In.)
6 1/2 in
Length (In.)
6 7/16 in
Width (In.)
3 in
Connection Size - Air Treatment
1/4 in NPT
Air Outlet Size
1/4 in
Air Inlet Size
1/4 in
Outside Diameter
3 in
Overall Length
6 7/16 in

Details

Item
Desiccant Air Dryer
ISO Class
2
Inlet/Outlet NPTF (In.)
1/4
Max. Operating PSI
150
Dew Point
-45 Degrees F
Application
Laboratory Instruments, Paint Spray, Small Control Air Systems
Desiccant Material
Silica Gel
Max. Operating Temp. (F)
125 Degrees F
Total Capacity (Cu.-Ft.)
600
(M)NPT Outlet (In.)
1/4
ISO Class - Air Treatment
2
Dew Point (Deg. F)
-40
Total Capacity - Air Treatment
600 cu ft
Max. Flow - Air Treatment
5 cfm
Dew Point - Air Treatment
-40 Degrees F
Max. SCFM @ 100 PSI
5
CFM
5
(F)NPT Inlet (In.)
1/4
Item - Desiccant Dryers
Desiccant Air Dryer
Bowl
Polycarbonate
Max. Incoming Pressure - Air Treatment
150 psi
Bowl Guard Included
Yes
Maximum Operating Pressure
150 psi
Number of Air Inlets
1
Weight
1.13 lb
Maximum Flow @ 100 psi
5
Air Outlet Type
NPT
Body Material
Zinc
Air Inlet Type
NPT
Maximum Operating Temperature
125 Degrees F
Bowl Capacity
0.25 lb
Maximum Ambient Temperature
100 Degrees F
Number of Air Outlets
1
Standards
ISO
Bowl Guard Material
Aluminum
Seal Material
Fluorocarbon
Total Air Capacity
600 cu ft
Bowl Material
Polycarbonate
Series
X06
Maximum Flow Rate
5 cfm

Description

Desiccant Air Dryer, ISO Class 2, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 5 cfm, Overall Length 6 7/16 in, Overall Width 3 in, Maximum Flow @ 100 psi 5, Maximum Operating Pressure 150 psi, Dew Point -45 Degrees F, Air Outlet Size 1/4 in, Air Outlet Type NPT, Application Laboratory Instruments, Paint Spray, Small Control Air Systems, Body Material Zinc, Bowl Capacity 0.25 lb, Bowl Guard Included Yes, Bowl Guard Material Aluminum, Bowl Material Polycarbonate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.