Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Fully Threaded Rod, 1/4"-20, 4 ft, Nylon, 6/6, Plain Finish 3825020TRB-4FT

Fully Threaded Rod, 1/4"-20, 4 ft, Nylon, 6/6, Plain Finish (Discontinued)

  • Mfr # 3825020TRB-4FT
  • Zoro # G0645154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3825020TRB-4FT
Zoro #
G0645154
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Overall Length
4 ft
Thread Length
4 ft
Thread Size Broad
1/4 in

Details

Item
Threaded Rod
Thread Coverage
Fully
Material
Nylon
Material Grade/Class
6/6
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
12,000 psi
Minimum Yield Strength
296 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Plain
Meets/Exceeds
MIL-M20693B
Rockwell Hardness
M71 (R113)
Temp. Range
-40 Degrees to 185 Degrees F
Threaded Rod Color
Black
Yield Strength
296 psi
Threaded Rod Finish
Plain
Resistance Properties
Abrasion Resistant, Chemical Resistant, Vibration Resistant
Maximum Temperature
185 Degrees F
Dimensional Standards
MIL-M20693B
Includes Nuts
No
Number of Nuts Included
0
Color
Natural
End Type
Straight Cut
Minimum Temperature
-40 Degrees F
Material Type
Plastic

Description

Fully Threaded Rod, Material Grade/Class 6/6, Material Nylon, Finish Plain, Thread Size 1/4 In.-20, Overall Length 4 ft, Tensile Strength 12,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards MIL-M20693B, Includes Nuts No, Color Natural, Maximum Temperature 185 Degrees F, Minimum Temperature -40 Degrees F, Minimum Yield Strength 296 psi, Number of Nuts Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.