Sq Tube, ISOFR, Gry, 1/8 T x1 In OD Sq, 5 Ft

  • Mfr # 1644100.04
  • Zoro # G0669566
product price: 
$
26.49
/ea

Key Features

Material
Fiberglass
Resin Type
ISOFR
Color
Dark Gray
Inside Square
3/4 in
Outside Square
1 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1644100.04
Zoro #
G0669566
UPC #
-
Country of Origin
United States
Material
Fiberglass
Resin Type
ISOFR
Color
Dark Gray
Inside Square
3/4 in
Outside Square
1 in
Tensile Strength (PSI)
30,000 psi
Tensile Strength
30,000 psi
Max. Temp. (F)
150 Degrees F
Item
Fiberglass Square Tube
Min. Temp. (F)
-100 Degrees F
Type
Square
Wall Thickness Tolerance
+/-0.019 in
Outside Square Tolerance
+/-0.020 in
Standards
ASTM E-84
Product Type
Square Tube
Shape
Square
Inside Corner Shape
Square
System of Measurement
Inch
Maximum Temperature
150 Degrees F
Minimum Temperature
-100 Degrees F
Outside Corner Shape
Square
Series
Dynaform
Shell Material
Fiberglass
Wire Color
Dark Gray
Traction Material
Fiberglass

Dimensions

Length
5 ft
Wall Thickness
0.125 in
Length Tolerance
+/-0.1875 in
Overall Length
5 ft
Inside Width
3/4 in
Outside Height
1 in
Inside Height
3/4 in
Outside Width
1 in
Wire Rope Length
5 ft

Description

Fiberglass Square Tube, Material Fiberglass, Wall Thickness 0.125 in, Color Dark Gray, Inside Corner Shape Square, Outside Corner Shape Square, Outside Height 1 in, Outside Width 1 in, Inside Height 3/4 in, Inside Width 3/4 in, Overall Length 5 ft, Maximum Temperature 150 Degrees F, Resin Type ISOFR, Standards ASTM E-84, Tensile Strength 30,000 psi, Wall Thickness Tolerance +/-0.019 in, Type Square, Product Type Square Tube, Length Tolerance +/-0.1875 in, Minimum Temperature -100 Degrees F

Ratings & reviews