Shop CORROSIONX
See all product information
Create Account
Corrosion Inhibitor, 16 Oz., CorrosionX
- Mfr # 90102
- Zoro # G0678675
product price:Â
$
34.89
/ea
Key Features
Max. Operating Temp.
200 Degrees F
Min. Operating Temp.
-10 Degrees F
NSF Rating
Not Rated
Lubricant Film
Wet
Outdoor Life Expectancy
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 90102
- Zoro #
- G0678675
- UPC #
- -
- Country of Origin
- United States
- Item
- Corrosion Inhibitor
- Lubricant Container
- Aerosol Can
- Max. Operating Temp.
- 200 Degrees F
- Min. Operating Temp.
- -10 Degrees F
- NSF Rating
- Not Rated
- Lubricant Film
- Wet
- Outdoor Life Expectancy
- Medium
- Indoor Life Expectancy
- Medium
- Removability
- Moderate
- Series
- X
- Flash Point
- Greater than 212 Degrees F
- Net Weight
- 16 oz
- Specific Gravity
- 0.87
- Primary Chemical Base
- Petroleum Distillates
- Standards
- ASTMB-117, ASTMD-1748, ASTMD-4173, ASTMD-877, MIL-PRF-81309F
- VOC Content
- 0%
- Application
- Ferrous/Non-Ferrous Metals
- Lubricant Color
- Amber
- Chemical Base
- Petroleum Distillates
Dimensions
- Container Size
- 16 oz
Description
Corrosion Inhibitor, NSF Rating Not Rated, Wet Lubricant Film, Medium Indoor Life Expectancy, Medium Outdoor Life Expectancy, Moderate Removability, Min. Operating Temp. -10 Degrees F, Max. Operating Temp. 200 Degrees F, Lubricant Container Aerosol Can, Container Size 16 oz, X, Net Weight 16 oz, Specific Gravity 0.87, VOC Content 0 Percent, Flash Point Greater Than 212 Degrees F, Standards ASTMB-117, ASTMD-1748, ASTMD-4173, ASTMD-877, MIL-PRF-81309F
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.