This item is Discontinued.

Hein-Werner 3 Tons Hydraulic Service Jack 23-1/2" Max. Lifting H., 5-1/4" Min. Lifting H HW93652W

3 Tons Hydraulic Service Jack 23-1/2" Max. Lifting H., 5-1/4" Min. Lifting H (Discontinued)

  • Mfr # HW93652W
  • Zoro # G0740117
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HW93652W
Zoro #
G0740117
UPC #
047077054697
Country of Origin
Multiple

Dimensions

Lifting Height Max.
23-1/2"
Lifting Height Min.
5-1/4"
Base Length
31 in
Base Height
7 1/4 in
Base Width
16 in
Handle Length
48 in
Chassis Length
31 1/2 in
Caster Wheel Dia.
2 1/2 in
Length
31-1/2"
Wheel Diameter
2 1/2 in
Overall Width
15 in
Chassis Height
7 1/4 in
Extended Height
23 1/2 in
Minimum Height
5 in
Maximum Lift Height
23 1/2 in
Saddle Diameter
6 3/4 in
Chassis Width
16 in
Minimum Lift Height
5 1/4 in

Details

Lifting Capacity
3 Tons
Item
Hydraulic Service Jack
Number of Casters
2
Standards
ANSI/ASME PALD
Material
Steel
Application
Heavy-Duty Loads
Handle Material
Steel
Power Raise
18 1/2 in
Type
Service Jack
Features
Cast Iron Lift Arm for Heavy Duty Loads, Cast Iron Pump Base, Flanged Side Plates Increase Strength, Heavy Duty Frame for Rugged Applications, In-Line Pump Assembly Assures Long Life and No Off-Center forces for Ease in Pumping, Aligning and Reduce Wear, Large Front Wheels and Rear Casters for Maneuvering, Longer Chassis Ideal for Trucks and SUVs, One Piece Handle, Pressure Relief Valve Prevents Overloading, Sealed Hydraulic Pump, U-Joint Release Mechanism for Precise Load Control, Wider for More Stability Under a Load
For Use With
Truck, SUV
Base
Cast Iron Pump Base
Power Source
Mechanical
Lifting Actuator
Manual Handle
For Vehicle Type
Trucks
Jack Type
Floor Jack
Item Weight
123 lb
Load Capacity
3 ton
Number of Wheels
2
Body Material
Steel
Construction
Steel

Description

Trolley Floor Jacks, Jack Type Floor Jack, Load Capacity 3 ton, Body Material Steel, Lifting Actuator Manual Handle, Minimum Lift Height 5 1/4 in, Maximum Lift Height 23 1/2 in, Power Source Mechanical, Minimum Height 5 in, For Vehicle Type Trucks, Chassis Height 7 1/4 in, Chassis Length 31 1/2 in, Chassis Width 16 in, Extended Height 23 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.