Shop DURHAM MFG
Additional $85.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pigeonhole Bin Unit, 33.75 in W x 8.5 in D x 42 in H, 72 Compartments, Gray, Steel
Mfr # 350-95
Zoro # G0750976
product price:Â
$
224.99
/ea
Key Features
Overall Width
33-3/4 in
Overall Depth
8-1/2 in
Overall Height
42 in
Number of Shelves
9
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 350-95
- Zoro #
- G0750976
- UPC #
- 714334350952
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 33-3/4 in
- Overall Depth
- 8-1/2 in
- Overall Height
- 42 in
- Bin Height
- 4-1/2 in
- Bin Width
- 4 in
- Bin Depth
- 8-3/8 in
- Compartment Height
- 4 1/2 in
- Compartment Depth
- 8 3/8 in
- Compartment Width
- 4 in
Details
- Number of Shelves
- 9
- Color
- Gray
- Item
- Pigeonhole Bin Unit
- Material
- Prime Cold Rolled Steel
- Finish
- Powder Coated
- Number of Compartments
- 72
Description
Pigeonhole Bin Unit, Compartment Depth 8 3/8 in, Compartment Height 4 1/2 in, Compartment Width 4 in, Steel, Overall Depth 8 1/2 in, Overall Height 42 in, Overall Width 34 in, Number of Compartments 72, Gray, Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.