Shop PROTO
See all product information
Create Account
3/8" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 8-1/2" L, Full Polish Finish
Mfr # J5257F
Zoro # G0751204
product price: $72.59
/eaKey Features
Drive Size
3/8"
Number of Geared Teeth
72
Head Style
Round
Overall Length
8-1/2"
Finish
Full Polish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J5257F
- Zoro #
- G0751204
- UPC #
- 662679979157
- Country of Origin
- Italy
Dimensions
- Drive Size
- 3/8"
- Overall Length
- 8-1/2"
- Wire Rope Length
- 8 1/2 in
Description
180° flex
72-tooth gear
5° ratcheting angle
Additional Features:
- Small head design and tight swing to allow access to fastener in a tight area
- Full polish shaft with knurled grip allows for a strong slip-resistant grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.