Shop MAYHEW
See all product information
Create Account
Screwdriver Handle Pry Bar, 1/2 In. W
Mfr # 40113
Zoro # G0762666
product price:Â $35.15
/eaKey Features
Features
Black Oxide Finish is Applied for Rust Protection, Handle Provides Comfort and Strength, Screwdriver Style Pry Bars
Type
Screwdriver Style
Overall Length
31 in
Overall Width
1/2 in
Material
CV Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 40113
- Zoro #
- G0762666
- UPC #
- 045256401133
- Country of Origin
- United States
Dimensions
- Overall Length
- 31 in
- Overall Width
- 1/2 in
- Thickness
- 1/2 in
- Bar Width
- 1/2 in
- End Width
- 1/2 in
- Bar Diameter
- 1/2 in
- Wire Rope Length
- 31 in
Description
The Mayhew 40113 Screwdriver Handle Pry Bar is a must-have for those working with nails and other small objects. The sharpened end allows you to pull out nails easily, while the pry bar end lets you work on larger items. Made of CV steel, this screwdriver handle pry bar has a bright red and gray color scheme that makes it easy to spot. It measures 31 in. in length and 1/2 in. in width. This versatile tool can be used as a nail puller or as a wrecking bar depending on your needs. A tether cap allows you to tether the pry bar to your belt loop or bag so it doesn't get lost during use. You'll want the Mayhew Screwdriver Handle Pry Bar for all your pulling and prying needs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.