Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multipurpose Gasket Sealant, 3 oz, Clear, Temp Range -75 to 400 Degrees F

  • Mfr # 80050

  • Zoro # G0769903


product price: $8.49
/ea

Key Features

Application
Automobile Marine and Heavy Duty
Color
Clear
Size
3 oz
Substrates
Brick, Concrete, Fiberglass, Glass, Marble, Metal, Plastic, Stone, Tile, Wood
Temp. Range
-75 to 400 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80050
Zoro #
G0769903
UPC #
686226800503
Country of Origin
United States

Dimensions

Size
3 oz
Container Size
3 oz
Maximum Gap Fill Size
0.13 in

Details

Application
Automobile Marine and Heavy Duty
Color
Clear
Substrates
Brick, Concrete, Fiberglass, Glass, Marble, Metal, Plastic, Stone, Tile, Wood
Temp. Range
-75 to 400 Degrees F
For Use On
Door Frames, Electrical Connections, Vinyl Tops, Seams and Roofs, Windshields, Hatches
Sealant Base
Silicone
Sealant Container
Tube
Item
Gasket Sealant
Type
Multipurpose
Full Cure
24 hr
Begins to Harden
1 hr
Characteristics
(RTV) Adhesive/Sealant Compound, Designed For The Sealing Of Mechanical Assemblies, General Purpose, Single Component
Viscosity
paste
Flash Point
200 Degrees F
Specific Gravity
1.01
Standards
MIL-Spec MIL-A-46106B, Type I and Certified to ANSI/NSF Standard 51
Container Type
Tube
Chemical Base
Acetoxy Silicone
Tensile Strength
218 psi
For Material Type
Brick, Concrete, Fiberglass, Glass, Marble, Metal, Plastic, Stone, Tile, Wood
Series
Silicone RTV
Sealant Type
Gasket Adhesive
Cure Type
Room Temperature
Sensor Safe
No
Product Form
Paste
Maximum Operating Temperature
400 Degrees F
VOC Content Weight Percentage
2.3%
Storage Requirements
46 Degrees to 82 Degrees F
For Fluid Type
Anti-Freeze Solution, Automotive Fluids, Alcohol
Compatible Dispenser
PowerBead
Hardness
Shore A20
Non-Hardening
Yes
Non-Toxic
Yes
Minimum Operating Temperature
-75 Degrees F
Working Time
1 hr
Full Cure Time
1 day
Resistance Properties
Non-Flammable

Description

Gasket Sealant, Color Clear, Container Size 3 oz, Container Type Tube, Full Cure Time 1 day, Cure Type Room Temperature, Maximum Gap Fill Size 0.13 in, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature -75 Degrees F, Series Silicone RTV, Working Time 1 hr, Product Form Paste, For Fluid Type Anti-Freeze Solution, Automotive Fluids, Alcohol, For Material Type Brick, Concrete, Fiberglass, Glass, Marble, Metal, Plastic, Stone, Tile, Wood, Resistance Properties Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.