Shop WELLER
See all product information
Create Account
WELLER Multi-Funct Solder Iron Kit
Mfr # PSI100K
Zoro # G0805716
product price:Â $106.40
/ea
Free Shipping & Returns
Key Features
Application
Anti-Static Soldering, Cutting Rope, Heat Shrink
Features
Adjustable Temperature Controlled, Auto Switch Safety Shut-Off, Built-in Butane Filter, Fuel Level Window for Fuel Management, Iron Plated Tips, Stainless Steel Body
Includes
Sponge, Stand, Storage Case
Series
Portasol
Temp. (F)
1,076 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
PSI100K
Zoro #
G0805716
UPC #
037103060976
Country of Origin
Ireland
Dimensions
Tip Width
0.031 in, 0.125 in
Details
Item
Soldering Iron
Application
Anti-Static Soldering, Cutting Rope, Heat Shrink
Features
Adjustable Temperature Controlled, Auto Switch Safety Shut-Off, Built-in Butane Filter, Fuel Level Window for Fuel Management, Iron Plated Tips, Stainless Steel Body
Includes
Sponge, Stand, Storage Case
Series
Portasol
Temp. (F)
1,076 Degrees F
Watts
125
Run Time
120 min
Maximum Solder Tip Temperature
1,076 Degrees F
Maximum Torch Temperature
1,076 Degrees F
Power Source
Butane
Product Type
Multi-Function Torch/Soldering Iron Kit
Tip Type
Chisel, Hot Air, Knife
Electric Iron Power Equivalence (Maximum)
125 W
Ignition Type
Self-Igniting
Tool Functions
Flameless Heat Tool, Soldering Iron, Torch
Description
Soldering Iron, Ignition Type Self-Igniting, Tool Functions Flameless Heat Tool, Soldering Iron, Torch, Electric Iron Power Equivalence (Maximum) 125 W, Series Portasol, Maximum Solder Tip Temperature 1,076 Degrees F, Tip Type Chisel, Hot Air, Knife, Tip Width 0.031 in, 0.125 in, Run Time 120 min, Maximum Torch Temperature 1,076 Degrees F, Includes Sponge, Stand, Storage Case, Application Anti-Static Soldering, Cutting Rope, Heat Shrink
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.