Zoro Homepage
This item is Discontinued.
Miljoco Vacuum Gauge, 30 H2O to 0, 2-1/2In, 1/4In LP2507L0220

Vacuum Gauge, 30 H2O to 0, 2-1/2In, 1/4In (Discontinued)

  • Mfr # LP2507L0220
  • Zoro # G0813531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP2507L0220
Zoro #
G0813531
UPC #
-
Country of Origin
China

Dimensions

Gauge Nominal Dial Size
2 1/2 in
Gauge Connection Size
1/4 in
Connection Size
1/4 in NPT

Description

Low Pressure Vacuum Gauge, Accuracy +/-1.5 Percent, Gauge Case Material Steel, Lens Material Polycarbonate, Case Color Black, Socket Material Brass, Series LP2507

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.