Zoro Homepage

Xtreme Pro TuffBin Tool Box, Structural Foam, Black, 37 in W x 21 in D x 20 in H

  • Mfr # G3725

  • Zoro # G0816715


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
Structural Foam
Color
Black
Width
37 in
Overall Depth
21 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G3725
Zoro #
G0816715
UPC #
020027003402
Country of Origin
United States

Dimensions

Width
37 in
Overall Depth
21 in
Height
20 in
Inside Height
18 1/2 in
Inside Depth
16 1/2 in
Nominal Outside Width
37 in
Inside Width
31 5/8 in
Overall Height
20 in
Nominal Outside Depth
21 in
Depth
21 in
Overall Width
37 in
Nominal Outside Height
20 in
Interior Dimensions
31 5/8 in W x 16 1/2 in D x 18 1/2 in H
Interior Depth
16 1/2 in
Interior Width
31 5/8 in
Interior Height
18 1/2 in

Details

Item
Tool Box
Material
Structural Foam
Color
Black
Includes
Lock Keys
Features
Metal Hinge Pins, Rustproof
Handle Type
Recessed Handle
Number of Trays
0
Handle Design
Recessed Side
Weight Capacity
250 lb
Primary Tool Box Material
Structural Foam
Number of Pieces
1
Number of Handles
2
Locking System
Keyed
Finish
Matte
Number of Drawers
0
Portable Tool Box Product Grouping
Portable Tool Boxes
Tool Storage Type Included
Tool Box
Number of Compartments
1
Closure Type
Latch
Series
Xtreme Pro TuffBin
Body Finish
Matte
Stackable
Not Stackable
Part of a Modular System
Not Part of a Modular System
Total Storage Capacity
12,274 cu in
Includes Casters
Casters Not Included
Includes Drawers
Drawers Not Included
Number of Keys Included
0
Total Load Capacity
250 lb
Includes Keys
Keys Included
Configuration
Individual Tool Box
Handle Grip Style
Padded
Lid Style
Hinged
Drawer Slide Type
None

Description

The CONTICO 37"W Structural Foam Portable Tool Box is the perfect solution for storing your tools. It has a matte black finish and will help you to keep all your tools organised. The tool box has 12,274 cu in. of storage capacity so there is ample space for all your tools. With metal hinge pins, this tool box is built to last and resist rusting. Designed with an overall depth and height of 21 in. and 20 in., respectively, it also has an inside depth and width of 16 1/2 in. and 31 5/8 in., respectively. The CONTICO Structural Foam Portable Tool Box is the ideal companion for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.