Shop EMPIRE VENTILATION
See all product information
Create Account
4" Turbine Ventilator
- Mfr # TV04G
- Zoro # G0837837
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Type
Wind Driven
Bracing
External
Item - Roof Ventilators
Turbine Ventilator
Construction Material
Galvanized steel With Aluminum Bracing
Overall Height (In.)
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TV04G
- Zoro #
- G0837837
- UPC #
- 857501003616
- Country of Origin
- United States
- Type
- Wind Driven
- Item
- Wind-Driven Turbine Exhaust Ventilator
- Bracing
- External
- Item - Roof Ventilators
- Turbine Ventilator
- Construction Material
- Galvanized steel With Aluminum Bracing
- Bracing - Roof Ventilators
- External
- CFM @ 4 MPH Wind
- 126 cfm
- Requires
- Base for New Installations, Flashing
- Bearing System
- Oiless Bronze Upper Bearing and Lower Thrust Type Ball Bearing
- Weight
- 5 lb
- Installation Requirements
- Base for New Installations, Flashing
- Airflow @ 4 mph
- 126 cfm
- Bearing Type
- Lower Thrust Ball Bearing, Oilless Bronze Upper Bearing
- Housing Finish
- Galvanized
- Bracing Location
- External
- Housing Material
- Steel
- Bracing Material
- Aluminum
Dimensions
- Overall Height (In.)
- 12
- Throat Dia.
- 4 in
- Overall Width (In.)
- 10-1/4
- Overall Width - Roof Ventilators
- 10 1/4 in
- Overall Height - Roof Ventilators
- 12 in
- Overall Width
- 10 1/4 in
- Overall Height
- 12 in
- Head Diameter
- 10 1/4 in
- Throat Diameter
- 4 in
- Metal Material Thickness
- 20 ga, 22 ga
Description
Wind-Driven Turbine Exhaust Ventilator, Bracing Location External, Head Diameter 10 1/4 in, Throat Diameter 4 in, Airflow @ 4 mph 126 cfm, Metal Material Thickness 20 ga, 22 ga, Overall Height 12 in, Overall Width 10 1/4 in, Housing Material Steel, Bearing Type Lower Thrust Ball Bearing, Oilless Bronze Upper Bearing, Bracing Material Aluminum, Housing Finish Galvanized, Includes -, Installation Requirements Base for New Installations, Flashing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.