Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Replacement OEM Blower, 50 cfm, 3 in Wheel Dia, 1 Phase, Direct Drive, 115 V AC, 1/125 hp

  • Mfr # 1TDN7

  • Zoro # G0861226


product price: $81.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
48
Drive Type
Direct Drive
Full Load Amps
0.23
Housing Material
Steel
Includes
Discharge Mounting Flange, Inlet Cover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1TDN7
Zoro #
G0861226
UPC #
190735147009
Country of Origin
Taiwan, Province of China

Dimensions

Inlet Dia.
2 3/8 in
Overall Height
5 3/4 in
Overall Width
5 1/8 in
Blower Wheel Diameter
3 in
Dimension F
3-5/16"
Outlet Dia.
2 1/8 in
Dimension E
5 13/16 in
Dimension B
6 1/2 in
Dimension J
4 1/16 in
Overall Depth
6 7/16 in
Dimension A
6 7/16 in
Lead Length
13 in
Dimension L
2 3/8 in
Blower Wheel Width
1 7/8 in
Dimension C
5 1/16 in
Dimension M
2 13/16 in
Dimension D
2 1/4 in
Housing Height
5 3/4 in
Outlet Diameter
2 1/8 in
Wheel Diameter
3 in
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
2 3/8 in
Wheel Bore Diameter
8 mm
Flange Size
4 1/16 in Dia.
Housing Width
5 1/8 in
Wheel Width
1 7/8 in
Shaft Diameter
8 mm
Housing Depth
6 7/16 in

Details

CFM @ 0.100-In. SP
48
Drive Type
Direct Drive
Full Load Amps
0.23
Housing Material
Steel
Includes
Discharge Mounting Flange, Inlet Cover
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
Yes
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
Yes
RPM
3036
CFM @ 0.000-In. SP
50
Agency Compliance
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
Housing Finish
Enamel
Wheel Type
Forward-Curved
Replaces
4C440
CFM @ 0.300-In. SP
39
CFM @ 0.200-In. SP
44
Motor Insulation
Class B
Hz
50/60
CFM @ 0.500-In. SP
18
CFM @ 0.400-In. SP
32
Item
OEM Blower
Max. Ambient Temp.
104 Degrees F
Mounting Position
All Position
Housing Color
Gray
Bearing Type
Ball
Max. Inlet Temp.
104 Degrees F
Motor Enclosure
Open
Market
Commercial, Industrial, Residential
Motor Type
Permanent Split Capacitor
Maximum Static Pressure
5/8 in wc
Housing Material Gauge
0.8 mm
Frequency
50/60 Hz
Nameplate Voltage
115V AC
Airflow @ 0.400 in SP
32 cfm
Flange Type
Flanged
Motor Location
Out of Airstream
For Location
Indoor
Compatible Speed Control
No
Replacement For
4C440
Number of Inlets
1
For High-Static Pressure Applications
No
Standards
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
Rotation
CCW
Motor IP Rating
IP20
Maximum Fan Speed
3,036 RPM
Minimum Fan Speed
0 RPM
Motor Horsepower
1/125 hp
Airflow @ 0.000 in SP
50 cfm
Features
Maintains cfm at Higher Static Pressures, Open Motors with Cast-Aluminum End Shields Dissipate Heat to Help Reduce Downtime and Extend Service Life
Resistance Properties
Corrosion Resistant
Wheel Material Finish
Galvanized
Airflow @ 0.500 in SP
18 cfm
Airflow @ 0.100 in SP
48 cfm
Includes Mounting Hardware
No
Motor Speed
3,080 RPM
Application
Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
Chemical Resistant
No
For Air Type
Clean Air
Motor Duty Class
Continuous
Housing Material Grade
SPCC
Outlet Shape
Round
Motor Frame Designation
3.3" PSC motor
OEM Replacement
Yes
Electrical Connection
Wire Leads
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Spark Resistant Construction Type
Not Rated
Current
0.23 A
Corrosion Resistant
No
Motor Insulation Class
B
Maximum Inlet Air Temperature
104 Degrees F
Minimum Ambient Temperature
14 Degrees F
High-Efficiency Motor
No
Sound Level
Not Rated
Airflow @ 0.250 in SP
40.5 cfm
Hazardous Location Application
No
AMCA Fan Class
Not Rated
Thermal Overload Protection
Yes
Assembly
Assembled
Mount Type
All Position
Mounting Orientation
Multiposition
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Speed Controllable
No
Brake Horsepower
1/125 hp
Includes Motor
Yes
Maximum Ambient Temperature
104 Degrees F
Wheel Material
Steel
Voltage
115
Mounting
All Position

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 3 in, Airflow @ 0.000 in SP 50 cfm, Airflow @ 0.100 in SP 48 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 40.5 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 32 cfm, Airflow @ 0.500 in SP 18 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.