Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Analog Multimeter, 1,000 V, 20 megaohm

  • Mfr # 260-8

  • Zoro # G0867282


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Max. AC Volts
1,000
Mirrored Scale
Yes
Max. DC Volts
1,000
Max. DC Amps
10 A
Sensitivity
20K ohm/V DC, 5K ohm/V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260-8
Zoro #
G0867282
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
7 in
Overall Width
5.5 in
Battery Size
9V; D

Details

Item
Analog Multimeter
Max. AC Volts
1,000
Mirrored Scale
Yes
Max. DC Volts
1,000
Max. DC Amps
10 A
Sensitivity
20K ohm/V DC, 5K ohm/V AC
Battery Type
9V, D
Accuracy
V AC: +/-3% Full Scale, V DC: +/-2% Full Scale
Includes
Full-Size Test Leads with Threaded Probe Tips, Screw-On Alligator Clips
Decibels
-20 to +50 dB
Audible Continuity
No
Max. Ohms
20 megohm
AC Frequency Response
60 Hz
Special Features
Large Tri-Colored Dial with Mirrored Scale to Prevent Parallax Error, Rugged Phenolic Case with Reinforced Walls for Maximum Durability, Shock Resistance, Two Knobs Control the Selection of Functions and Ranges
Movement
Shock Resistant, Taut Band
Battery Voltage
1.5V DC; 9V DC
Minimum Sound Level Measurement
-20 dB
Maximum DC Current Measurement
10 A
Maximum DC Voltage Measurement
1,000 V
Maximum Resistance Measurement
20 megaohm
Minimum Resistance Measurement
0 microohm
Basic DC Voltage Accuracy
+/-2.00%
Batteries Included
Yes
Parameters Measured
AC Voltage, DC Current, DC Voltage, Resistance
Minimum DC Voltage Measurement
250 V
Calibration Certificate Included
No
Basic DC Current Accuracy
+/-1.50%
Resistance Measurement Accuracy
Rx1 2.5 Degrees of Arc, Rx100 2.0 Degrees of Arc, Rx10000 2.0 Degrees of Arc
Minimum AC Voltage Measurement
2.5 V
Basic AC Voltage Accuracy
+/-3.00%
Maximum AC Voltage Measurement
1,000 V
Maximum Sound Level Measurement
50 dB
Basic AC Current Accuracy
+/-3.00%
Minimum DC Current Measurement
50 uA

Description

Analog Multimeter, Basic AC Current Accuracy +/-3.00 Percent, Resistance Measurement Accuracy Rx1 2.5 Degrees of Arc, Rx100 2.0 Degrees of Arc, Rx10000 2.0 Degrees of Arc, Basic DC Current Accuracy +/-1.50 Percent, AC Frequency Response 60 Hz, Parameters Measured AC Voltage, DC Current, DC Voltage, Resistance, Basic AC Voltage Accuracy +/-3.00 Percent, Basic DC Voltage Accuracy +/-2.00 Percent, Minimum AC Voltage Measurement 2.5 V, Maximum AC Voltage Measurement 1,000 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.