Shop SIRCLE
See all product information
Create Account
Heat Laminating Film, 27 x 500 ft., PK2
- Mfr # RL-27-15-500-1-G
- Zoro # G0869811
product price:Â
$
134.99
/pk of 2, $67.50/ea
Free Shipping & Returns
Key Features
Type
Roll
Roll Size
27 in x 500 ft
Length
500 ft
Thickness
1.5 mil
Melting Temperature Range
250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RL-27-15-500-1-G
- Zoro #
- G0869811
- UPC #
- -
- Country of Origin
- United States
- Item
- Laminating Roll
- Type
- Roll
- Melting Temperature Range
- 250 Degrees F
- Finish
- Gloss
- For Use With
- Mfr No. SRL-2700-HR
- Compatible Brand
- Banner, D&K, GBC, GMP, KLAI-Co, Laminex, Ledco, Sircle Corp, USI
- Melting Temperature - Maximum
- 250 Degrees F
- Compatible Manufacturer Part Number
- 27 in Roll Laminators 1 in Core Films, KLAI-Co Roll Laminators, SircleLam 27 in Roll Laminators, SRL-2700-HR, SRL-2700-Plus
- Product Type
- Laminating Roll
- Lamination Type
- Hot
Dimensions
- Roll Size
- 27 in x 500 ft
- Length
- 500 ft
- Thickness
- 1.5 mil
- Overall Length
- 500 ft
- Overall Width
- 27 in
- Wire Rope Length
- 500 ft
Description
Laminating Roll, Roll, 27 in x 500 ft Roll Size, Length 500 ft, Gloss Finish, Thickness 1.5 mil, Melting Temperature Range 250 Degrees F, For Use With Mfr No. SRL-2700-HR, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.