Shop ZORO SELECT
See all product information
Create Account
Hinge Pin Door Stop, Zinc Die Cast
Mfr # 4JG86
Zoro # G0878787
product price:Â
$
2.15
/ea
Sold in multiples of 2 for $4.30
Key Features
Finish
Brass
Material
Die Cast Zinc
Mounting
Hinge Pin
Mounting Style
Hinge Pin
Mounting Type
Door Mount
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4JG86
- Zoro #
- G0878787
- UPC #
- 190735044360
- Country of Origin
- China
Dimensions
- Overall Length
- 3 in
- Overall Width
- 2 3/8 in
- Wire Rope Length
- 3 in
Details
- Item
- Hinge Pin Door Stop
- Finish
- Brass
- Material
- Die Cast Zinc
- Mounting
- Hinge Pin
- Mounting Style
- Hinge Pin
- Mounting Type
- Door Mount
- Color
- Gold
- Door Opening Adjustment
- 85 Degrees to 125 Degrees
- Hardware
- Not included
- Projection
- 2 3/8 in
- Features
- Hinge Pin
- Product Type
- Hinge Pin Door Stop
- Door Opening - Maximum
- 125 Degrees
- ANSI/BHMA Finish
- Bright Brass-Plated, Clear Coated
- Includes Hardware
- Hardware Not Included
Description
Hinge Pin Door Stop, Mounting Type Hinge Pin, Finish Brass, Color Gold, Projection 2 3/8 in, Door Opening Adjustment 85 Degrees to 125 Degrees , Mounting Style Hinge Pin, Material Die Cast Zinc, Hardware Not Included, Features Hinge Pin
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.