Shop CATCHMASTER
See all product information
Create Account
Scented Fly Ribbon Paper Trap, Indoor/Outdoor, 1-1/2 in W x 25 in H, Non-Toxic, PK 4
- Mfr # 9144M4
- Zoro # G0890897
product price:Â
$
3.85
/pk of 4, $0.96/ea
Key Features
Targeted Insects
Flies
Insect Control Type
Kills
Insect Group
Flying
Trap Style
Paper
Reusable
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9144M4
- Zoro #
- G0890897
- UPC #
- 029049091442
- Country of Origin
- China
- Targeted Insects
- Flies
- Insect Control Type
- Kills
- Insect Group
- Flying
- Trap Style
- Paper
- Reusable
- No
- Item
- Fly Trap
- Form
- Trap
- Product Type
- Insect Trap
- Features
- Non-Toxic
- Indoor/Outdoor Use
- Indoor/Outdoor
Dimensions
- Overall Width
- 1 1/2 in
- Overall Height
- 25 in
- Fits Chest Size
- Non-Toxic
Description
Fly Trap, Insect Group Flying, Trap Style Paper, Targeted Insects Flies, Indoor/Outdoor Use Indoor/Outdoor, Features Non-Toxic, Insect Control Type Kills, Overall Height 25 in, Overall Width 1 1/2 in, Product Type Insect Trap, Reusable No, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.