- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Straight Centrifugal High Head Pumps
- /
- Cast Iron 20 HP Centrifugal Pump 230/460V
Shop Alternate Products
This Product is Discontinued
Goulds Water Technology
Cast Iron 20 HP Centrifugal Pump 230/460V (Discontinued)
Mfr # 5BF1N2A0
Zoro # G0898186
Free Shipping & Returns
This Product is Discontinued
Key Features
- HP - Pumps 20
- Voltage - Pumps 240/460VAC
- Phase - Pumps 3
- Housing Material - Pumps Cast Iron
- Inlet Size - Pumps 2" NPT
- Brand Goulds Water Technology
- MFR #5BF1N2A0
- Zoro #G0898186
- Country of OriginUnited States
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 2" NPT |
Outlet Size - Pumps | 1-1/2" NPT |
Width | 16-3/16" |
Manufacturers Warranty Length | 1 yr. |
Height | 11-3/4" |
Max. Dia. Solids | 5/16" |
Length | 26" |
Details
HP - Pumps | 20 |
Voltage - Pumps | 240/460VAC |
Phase - Pumps | 3 |
Housing Material - Pumps | Cast Iron |
Max. Head | 290 ft. |
Max. Pressure - Pumps | 175 psi |
Inlet Pressure | 100 psi |
Best Efficiency Range GPM @ Head | 120 to 240 gpm @ 280 to 210 ft. |
Impeller Type | Closed |
Outlet | 1-1/2" NPT |
Frame | 254JM |
Voltage | 230/460VAC |
GPM of Water @ 240 Ft. of Head | 210 |
Max. Specific Gravity | 1.0 |
Wetted Materials | 303 Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N |
Max. Pressure | 175 psi |
Impeller Material | Bronze |
Best Efficiency GPM @ Head | 200 @ 250 ft. |
Item | Centrifugal Pump |
Motor RPM | 3500 |
Max. Liquid Temp. | 212 Degrees F |
Hz | 60 |
Amps | 59-54.4/27.2 |
Max. Case Pressure | 175 psi |
Duty | Continuous |
Min. GPM @ Head | 50 @ 290 ft. |
GPM of Water @ 220 Ft. of Head | 235 |
Port Rotation | 90 Increments |
Inlet | 2" NPT |
GPM of Water @ 200 Ft. of Head | 250 |
Housing Material | Cast iron |
Seal Material | Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts |
HP | 20 |
Motor Type | JM |
Max. GPM @ Head | 260 @ 190 ft. |
Motor Enclosure | ODP |
Phase | 3 |
Description
Centrifugal Pump, 20 HP - Pumps, Voltage - Pumps 240/460VAC, 3 Phase - Pumps, Housing Material - Pumps Cast Iron, Outlet Size - Pumps 1-1/2 In. NPT, Inlet Size - Pumps 2 In. NPT, Max. Head 290 ft., Max. Pressure - Pumps 175 psi, Max. GPM @ Head 260 @ 190 ft., Amps 59-54.4/27.2, 60 Hz, 3500 Motor RPM, Motor Type JM, Impeller Type Closed, Impeller Material Bronze, Max. Dia. Solids 5/16 In., Seal Material Buna-N Elastomers, Carbon/Ceramic Face, 316 Stainless Steel Metal Parts
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov