Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Cord, SOOW, 16 AWG, 3 C, Black, EPDM Rubber, Stranded, 600V, Indoor/Outdoor, 250 ft

  • Mfr # 02765.35.01

  • Zoro # G0917813


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SOOW
Wire Size
16 AWG
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02765.35.01
Zoro #
G0917813
UPC #
079407901623
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
250 ft
Nominal Outside Dia.
0.39 in
Conductor Size
16 AWG
Outside Dia.
0.39 in
Overall Length
250 ft
Nominal Outside Diameter
0.39 in
Minimum Bend Radius
2 5/16 in

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
600V
Conductor Material
Copper
Standards
OSHA and Bureau of Mines (MSHA)
Wire Color
Black, Green, White
Features
Excellent Resistance to Oil and Moisture, Good Tensile Strength, Elongation and Aging Characteristics, High Flexibility, Excellent Abrasion Resistance, 2.34" Minimum Bend Radius
Max. Amps
13
Temp. Rating
-40 to 194°F
Special Features
Aging Resistant, Elongation Resistant, Abrasion Resistant, Moisture Resistant, Oil Resistant
Gauge/Conductor
16/3
Temperature Rating - Maximum Dry
194 Degrees F
Packaging
Spool
Number of Strands
26
Series
Carolprene
Ampacity at Maximum Temperature
13 A
Conductor Insulation Color
Black, Green, White
Operating Temperature - Minimum
-40 Degrees F
Number of Ground Conductors
0

Description

Portable Cord, Number of Conductors 3, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material EPDM, Wire Color Black, Green, White, Jacket Color Black, Length 250 ft, Voltage 600 V, Nominal Outside Dia. 0.39 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.