Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Magnetic Contactor, 24V AC, 2 P, Non-Reversing, 1 Phase

  • Mfr # 8910DP32V14

  • Zoro # G0937912


product price: $50.46
/ea

Key Features

Coil Voltage
24V AC
Series
8910DP
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8910DP32V14
Zoro #
G0937912
UPC #
785901080442
Country of Origin
China

Dimensions

Width
2.16 in
Depth
2.22 in
Height
3.29 in
Mounting Hole Diameter
0.2 in
Mounting Hole Distance - Width
1.63 in
Overall Depth
2.45 in
Overall Width
2 in
Overall Height
3.32 in
Mounting Hole Distance - Height
1.63 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
24V AC
Series
8910DP
Number of Poles
2
Reversing Capability
Non-Reversing
Full Load Current - Resistive
40 A
Full Load Current - Inductive
30 A
Phase
1
Terminal Connection Type
Quick Connect & Screw Clamp
HP @ 1 Phase - 230V
5
Includes
Quick Connect Terminal
Reversing
No
Enclosure Type
Open
Enclosure NEMA Rating
No Enclosure
Standards
CSA, RoHS, UL Listed
Action
Non-Reversing
Number of Normally Open Main Contacts
2
Horsepower @ Single Phase - 240V AC
5 hp
Locked Rotor Load
100 A @ 575V AC, 125 A @ 460V AC, 150 A @ 277V AC
NEMA Enclosure Rating
No Enclosure
Horsepower @ Single Phase - 120V AC
2 hp
Maximum Voltage Rating
600V AC
Horsepower @ Three Phase - 600V AC
50 hp
Frequency
50/60 Hz
Electrical Connection
Binder head; Quick connect terminals
Maximum Horse Power Rating
2 hp 115 V AC, 1 phase; 5 hp 230 V AC, 1 phase
Locked Rotor Rated Current
125 A 460 V AC; 100 A 575 V AC; 150 A 277 V AC
Pole Contact Composition
2 NO
Rated Operational Voltage
600 V AC
Control Circuit Voltage
24 V AC 50/60 Hz

Description

The SQUARE D - 8910DP32V14 is a Definite Purpose Magnetic Contactor, an industrial electrical device designed to control the flow of power in heavy-duty applications. It operates by responding to electrical impulses, allowing or interrupting power supply based on the need. This tool is commonly used by industry professionals for managing and automating machinery operations in various sectors like HVAC, data processing, and manufacturing.

  • Action: Non-Reversing – The contactor functions with a constant current flow direction.
  • Coil Voltage: Rated for operation at a coil voltage of 24V AC.
  • Control Circuit Voltage: Requires a specific voltage of 24 V AC 50/60 Hz for operation.
  • Electrical Connection: Uses binder head or quick connect terminals for attachment to an electrical circuit.
  • Full Load Amps-Inductive & Resistive: Designed for use with maximum currents of up to 30 A (inductive) and 40 A (resistive).
  • Horsepower @ Single Phase -120V & 240V AC: Compatible with controlling power outputs when used in single-phase systems at specified voltages
  • Pole Contact Composition: Contains two Normally Open contacts which determine how circuits are controlled during operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.