Track, Top/Bottom, Steel, 6 ft L
- Mfr # 4PE52
- Zoro # G0960224
product price:Â
$
68.95
/ea
Key Features
Length (In.)
72 in
Width (In.)
1 3/4 in
For Use With
Sliding Doors
Material
Steel
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4PE52
- Zoro #
- G0960224
- UPC #
- 190735045985
- Country of Origin
- China
Dimensions
- Length (In.)
- 72 in
- Width (In.)
- 1 3/4 in
- Height (In.)
- 2 1/4 in
- Opening Width
- 5/8 in
- For Door Thickness - Minimum
- 1 3/8 in
- Overall Width
- 1 31/32 in
- For Door Thickness - Maximum
- 1 25/32 in
- Inside Width
- 1 25/32 in
- Overall Height
- 2 7/16 in
- Overall Length
- 6 ft
- Inside Height
- 2 9/32 in
- Wire Rope Length
- 6 ft
- Length
- 6 ft
Description
Box Track, Size 6 Feet, Finish US2H-Galvanized, For Doors Weighing Up to 450 Pounds, Application Sliding Doors, Inside Height 2 1/4 Inches, Length 72 Inches, Inside Width 1 3/4 Inches, Construction Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.