Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Gun, 120V, 80 W, 0.88 to 1.1 lb/hr Output

  • Mfr # 4YR48

  • Zoro # G0960242


product price: $44.89
/ea

Key Features

Type
Heavy Duty
Voltage
120V
Output
0.88 to 1.1 lb/hr
Glue Stick Capacity
7/16 in
Includes
Wire Stand that Keeps Hot Glue Tip Above and Off the Working Surface and 3-prong Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YR48
Zoro #
G0960242
UPC #
190735860281
Country of Origin
Multiple

Dimensions

Tool Length
8 3/8 in
Compatible Glue Stick Diameter
1/2 in

Details

Item
Glue Gun
Type
Heavy Duty
Voltage
120V
Output
0.88 to 1.1 lb/hr
Glue Stick Capacity
7/16 in
Includes
Wire Stand that Keeps Hot Glue Tip Above and Off the Working Surface and 3-prong Plug
Watts
80 W
Feed
Lever
Characteristics
Has Trigger Advance for Better Control and Uniform Application
Function
High Temperature 380 Degrees Fahrenheit Setting Bonds Cardboard, Ceramics, Leather, Light Metals and Wood, Low Temperature 248 Degrees Fahrenheit Setting Bonds Heat-sensitive Parts Such as Fabrics, Foam Materials and Plastics
Tool Weight
0.73 lb
Standards
CE, UL Listed
Compatible Format
Smooth Sticks
Maximum Operating Temperature
374 Degrees F
Power Source
Corded
Minimum Operating Temperature
275 Degrees F
Wattage
80 W
Output Rate
0.88 to 1.1 lb/hr
Features
Trigger Advance for Better Control and Uniform Application
Operation Style
Finger Trigger

Description

Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 374 Degrees F, Minimum Operating Temperature 275 Degrees F, Output Rate 0.88 to 1.1 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 0.73 lb, Standards CE, UL Listed, Tool Length 8 3/8 in, Compatible Glue Stick Diameter 1/2 in, Features Trigger Advance for Better Control and Uniform Application, Includes 3-Prong Plug, Wire Stand, Wattage 80 W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.