Warn
Electric Winch, 4-3/5HP, 12VDC
Mfr # 28500
Zoro # G0991557
Free Shipping & Returns
$1,198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Winch Type Pulling
- Voltage Rating 12V DC
- 1st Layer Load Capacity 9,000 lb
- Motor HP 4.6 hp
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 600 lb. Trailer Winch (TW600)
- TOUGH GUY Basket Truck, 20 Bu. Cap., Blue, 48 In. L (33W320)
- COTTERMAN 50 in H Aluminum Folding Rolling Ladder, 2 Steps, 350 lb Load Capacity (SASA2A10E10C50P6)
- BULK-STRAP Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb. (N15102BK)
- WARN 115 VAC Portable Electric Winch (885000)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101130)
- WARN Electric Winch, 12VDC, 8000 lb. Load Cap. (103250)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101025)
- WARN Electric Winch, 12VDC, 12000 lb. Capacity, Series: VR EVO 12 (103254)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101020)
- WARN Electric Winch, HP, 12VDC (ZEON 10 - S)
- Warn Electric Winches