Rectangle OEM Replacement Direct Drive Blower, 5-1/4 in Wheel Dia, 134 cfm, 115V AC, 1 Phase

  • Mfr # 2C647
  • Zoro # G0995732
product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

CFM @ 0.100-In. SP
126
Drive Type
Direct Drive
Full Load Amps
0.63/0.55 A
Housing Material
Steel
Inlet Dia.
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2C647
Zoro #
G0995732
UPC #
190735217016
Country of Origin
Taiwan, Province of China
CFM @ 0.100-In. SP
126
Drive Type
Direct Drive
Full Load Amps
0.63/0.55 A
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
Yes
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Agency Compliance
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
CFM @ 0.500-In. SP
79
Item
OEM Blower
Mounting Position
All Position
Motor Enclosure
Open Dripproof
CFM @ 0.300-In. SP
107
CFM @ 0.000-In. SP
134
Housing Color
Black
CFM @ 0.200-In. SP
117
Max. Ambient Temp.
104 Degrees F
Motor Insulation
Class B
Hz
50/60 Hz
Housing Finish
Baked Enamel
Wheel Type
Forward-Curved
Max. Inlet Temp.
104 Degrees F
CFM @ 0.400-In. SP
96
Bearing Type
Ball
RPM
1350/1550
Features
Noise and Vibration are Held to a Minimum to Maintain cfm at Higher Static Pressures, the Motor has Cast Aluminum End Shields for Greater Heat Dissipation and Protection, Resulting in Less Downtime and Longer Service Life, This Dynamically Balanced Blower Provides Smooth and Quiet Operation
Voltage
115
Standards
CE and RoHS Compliance, cULus Recognized (E47479) for the Motor Only Not the Blower
Application
Air Conditioners, Air Cooling, Cooling, Drying, Component Cooling, General Heating, Machine Cooling, Space Ventilation, Ventilating
Housing Material Gauge
0.8 mm
Motor Location
Out of Airstream
Airflow @ 0.400 in SP
96 cfm
Includes Motor
Yes
Maximum Ambient Temperature
104 Degrees F
Motor Horsepower
1/70 hp
Nameplate Voltage
115V AC
For Location
Indoor
AMCA Fan Class
Not Rated
Frequency
50/60 Hz
Thermal Overload Protection
Yes
Airflow @ 0.100 in SP
126 cfm
Minimum Fan Speed
0 RPM
Includes Mounting Hardware
No
Resistance Properties
Corrosion Resistant
Mount Type
All Position
Outlet Shape
Rectangular
For Ventilation Type
Exhaust, Make-Up, Return, Supply
Wheel Material Finish
Galvanized
Motor Insulation Class
B
Maximum Fan Speed
1,550 RPM
Assembly
Assembled
Sound Level
Not Rated
Discharge Position
Bottom Horizontal, Down Blast, Top Horizontal, Up Blast
Spark Resistant Construction Type
Not Rated
For High-Static Pressure Applications
No
Minimum Ambient Temperature
14 Degrees F
Speed Controllable
No
Mounting Orientation
Multiposition
Number of Inlets
1
OEM Replacement
Yes
Airflow @ 0.000 in SP
134 cfm
For Air Type
Clean Air
Motor Frame Designation
3.3" PSC motor
Maximum Inlet Air Temperature
104 Degrees F
Motor Type
Permanent Split Capacitor
High-Efficiency Motor
No
Market
Commercial, Industrial, Residential
Flange Type
Flanged
Maximum Static Pressure
1/2 in wc
Motor Duty Class
Continuous
Compatible Speed Control
No
Rotation
CW
Motor IP Rating
IP20
Brake Horsepower
1/70 hp
Motor Speed
1,550 RPM
Airflow @ 0.500 in SP
79 cfm
Chemical Resistant
No
Corrosion Resistant
No
Hazardous Location Application
No
Airflow @ 0.250 in SP
116 cfm
Housing Material Grade
SPCC
Electrical Connection
Wire Leads
Current
0.63/0.55 A
Wheel Material
Steel
Mounting
All Position

Dimensions

Inlet Dia.
4 1/2 in
Overall Height
8 in
Overall Width
5 11/16 in
Blower Wheel Diameter
5 1/4 in
Overall Depth
7 7/16 in
Dimension A
7 7/16 in
Dimension E
8 in
Dimension L
3 15/16 in
Dimension K
3 1/8 in
Dimension J
4 5/8 in
Dimension M
2 3/8 in
Dimension C
5 5/16 in
Dimension F
3 5/16 in
Blower Wheel Width
2 1/2 in
Outlet Height
3 1/8 in
Dimension D
3 1/8 in
Lead Length
20 in
Outlet Width
3 in
Dimension B
8 in
Housing Height
8 in
Wheel Bore Diameter
8 mm
Manufacturer Warranty Length
1 yr Limited
Inlet Diameter
4 1/2 in
Flange Size
4 5/8 in W x 3 1/8 in H
Wheel Width
2 1/2 in
Housing Width
5 11/16 in
Wheel Diameter
5 1/4 in
Shaft Diameter
8 mm
Housing Depth
7 7/16 in
Fits Chest Size
Noise and Vibration are Held to a Minimum to Maintain cfm at Higher Static Pressures, the Motor has Cast Aluminum End Shields for Greater Heat Dissipation and Protection, Resulting in Less Downtime and Longer Service Life, This Dynamically Balanced Blower Provides Smooth and Quiet Operation

Description

OEM Blower, Wheel Type Forward-Curved, Drive Type Direct Drive, Includes Drive Package Not Applicable, Assembly Assembled, Wheel Diameter 5 1/4 in, Airflow @ 0.000 in SP 134 cfm, Airflow @ 0.100 in SP 126 cfm, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP 116 cfm, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP 96 cfm, Airflow @ 0.500 in SP 79 cfm, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable

Ratings & reviews