Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extrusion, T-Slotted, 10S, 72 In L, 2 In W.

  • Mfr # 2020-72

  • Zoro # G0999914


product price: $98.49
/ea
Free Shipping & Returns

Key Features

Length
72 in
Width (In.)
2.0 in
Type
T-Slotted
Material
Aluminum
Finish
Anodized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2020-72
Zoro #
G0999914
UPC #
-
Country of Origin
United States

Dimensions

Length
72 in
Width (In.)
2.0 in
Height (In.)
2.0 in
Slot Width (In.)
0.26 in
Bore Dia. (In.)
0.21 in
Nominal Length
6 ft
Bore Diameter
13/64 in
Slot Width
0.26 in
Weight per Unit Length
1.44 lb-ft
Profile Width
2 in
Overall Length
72 in
Profile Height
2 in

Details

Type
T-Slotted
Material
Aluminum
Finish
Anodized
Extrusion Texture
Grooved
Number of Open Slots
8
For Use With
10 Series
Series
10 Series
Item
Framing Extrusion
Yield Strength
35,000 psi
Extrusion Profile
Square
Weight/Ft. (Lb.)
1.44 lb/ft
Rail Profile
Quad
Extrusion Type
T-Slotted
Slot Location
Adjacent-Sides
System of Measurement
Inch
Color
Silver
Temper
T5
Profile Type
Quad
Profile Shape
Square
Product Type
T-Slot
Relative Profile Weight
Standard

Description

T-Slot Profile, Inch, Quad, Silver, Weight per Unit Length 1.44 lb-ft, Bore Diameter 13/64 in, Extrusion Texture Grooved, Nominal Length 6 ft, Aluminum, Number of Open Slots 8, Profile Height 2 in, Profile Width 2 in, Overall Length 72 in, 10 Series, Square, Slot Width 0.26 in, Yield Strength 35,000 psi, Relative Profile Weight Standard, Slot Location Adjacent-Sides, Finish Anodized, Temper T5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.