Channel Rigid Pipe Strap, 1-1/4 In, PK10

  • Mfr # V110 1-1/4SS

  • Zoro # G1016723


product price:  $56.79
/pk 10, $5.68/ea

Key Features

Sub-Category
Clamps and Hangers
Color
Silver
Finish
Polished
Conduit Size
1 1/4 in
Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V110 1-1/4SS
Zoro #
G1016723
UPC #
-
Country of Origin
Multiple

Dimensions

Conduit Size
1 1/4 in
Thickness
14 ga
Length
7 3/4 ft
Width
4 3/4 in
Length (Straight Wireway)
7 3/4 ft
Strut Trade Size
1 1/4 in
Overall Depth
1 1/4 in
Overall Width
4 3/4 in

Details

Sub-Category
Clamps and Hangers
Item
Conduit Strap Clamp
Color
Silver
Finish
Polished
Material
304 Stainless Steel
Gauge
14 ga
Conduit Type
Pipe
Cable Range
1.250 in
For Use With
Pipe

Description

Conduit Strap Clamp, For Use With Pipe, Overall Depth 1 1/4 in, Overall Width 4 3/4 in, Thickness 14 ga, 304 Stainless Steel, Finish Polished, Color Silver, Strut Trade Size 1 1/4 in, Cable Range 1.250 in, Gauge 14 ga, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.