Shop SAFEWAY HYDRAULICS

Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size

  • Mfr # S21F-6
  • Zoro # G1016845

product price: 
$
39.69
/ea

Key Features

Body Material
Steel
Seal Material
Buna-N
Coupling Locking Type
Push-to-Connect
Max. Pressure
3000 psi
Thread Size
3/4"-14
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S21F-6
Zoro #
G1016845
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/4"-14
Coupler Thread Size
3/4"-14
Coupler Body Size
3/4"
Overall Length
2 3/16 in
Coupling Size
3/4 in
Max. Outside Dia.
1 1/2 in
Wire Rope Length
2 3/16 in
Length
2 3/16 in

Details

Item
Hydraulic Quick Connect Hose Coupling
Body Material
Steel
Seal Material
Buna-N
Coupling Locking Type
Push-to-Connect
Max. Pressure
3000 psi
Connection Type
Threaded
Shut Off
double
For Use With
General Purpose, Industrial
Sleeve Material
Steel
Series
S20
Coupler Interchange Type
S20
Operating Temp. Range
-40 Degrees to 250 Degrees F
Locking Mechanism
Push and Pull
Coupler Body Material
Steel
Coupler Connection Type
FNPT
Pioneer Interchange
4110-5
Quick Coupler Type
Hydraulic Coupler Nipple
Valve Design
Ball
Coupler Finish
Plain
Coupler Flow Rate
28.0 gpm
Seal Type
Ball and O-Ring
Parker Interchange
4110-5
Includes Valve
Yes
Coupling Component
Plug
Max. Flow Rate
106 lpm
Hose Fitting Gender
Female
Max. Working Pressure @ 70 F
3,000 psi
Maximum Vacuum
28 in Hg
Valve Type
Ball
Includes Bearing
Yes
Fitting Type
FNPT
Pull Ring Material
PTFE
Finish/Coating
Plain
Includes Shut Off
Yes

Description

Hydraulic Quick Connect Hose Coupling, Plug, S20 Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 106 lpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.