This item is Discontinued.

Irwin Fast Release Locking Pliers Set 1078TRT

Fast Release Locking Pliers Set (Discontinued)

  • Mfr # 1078TRT
  • Zoro # G1029856
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1078TRT
Zoro #
G1029856
UPC #
038548101965
Country of Origin
China

Dimensions

Overall Length
5", (2) 6", (3) 7", 9", (2) 10", 11"
Length
5", (2)6", (3)7", 9", (2)10", 11"
Jaw Length
(2) 19/64", (2) 51/64", 1", 1", 1-13/64", 1-51/65", 2-1/2"
Jaw Thickness
1/4 in, 5/16 in, 7/16 in

Details

Number of Pieces
10
Features
Puts Pressure on 4 pt. of any Style Nut or Bolt, Provides Access in Narrow, Hard to Reach Places/Maximum Contact on Flat, Square or Hex
Handle Type
Soft Grip
Item
Fast Release Locking Pliers Set
Plier Product Group
Plier Sets
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Wire Cutter
Yes
Jaw Capacity
0" to 2-7/8"
Jaw Style
Curved, Straight, Long Nose
Jaw Release Lever
1-Handed
Plier Item
Fast Release Locking Pliers Tray Set
Includes
No. 11R, 10R, 10WR, 9 LN, 7R, 7WR, 7CR, 6R, 6LN, 5WR
Tether Style
Tether Capable

Description

Plier Sets, Fast Release Locking Plier Sets, Fast Release Locking Pliers Set, Number of Pieces 10, Jaw Capacity 0 In. to 2-7/8 In., Jaw Length (2) 19/64 In., (2) 51/64 In., 1 In., 1 In., 1-13/64 In., 1-51/65 In., 2-1/2 In., Jaw Thickness 1/4 in, 5/16 in, 7/16 in, Overall Length 5 In., (2)6 In., (3)7 In., 9 In., (2)10 In., 11 In., Handle Type Soft Grip, Jaw Release Lever 1-Handed, Wire Cutter Yes, Tether Capable, Includes No. 11R, 10R, 10WR, 9 LN, 7R, 7WR, 7CR, 6R, 6LN, 5WR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.