Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White StorAll 13" Tall Heavy-Duty Steel Drawer Storage 12"W x 13"H x 48"L - 9" Deep Drawer

  • Mfr # 665980

  • Zoro # G1033681


product price: $1,273.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Color
White
Finish
Powder-Coated
Includes
Mounting Hardware
Number of Drawers
1
Attaches To
Floor van or truck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
665980
Zoro #
G1033681
UPC #
043419916241
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
48 in
Overall Height
13 in
Drawer Depth
9 in
Drawer Width
12 in
Body Thickness
14 ga

Details

Color
White
Finish
Powder-Coated
Includes
Mounting Hardware
Number of Drawers
1
Attaches To
Floor van or truck
Item
Truck or Van Drawer Storage
Number of Dividers
7
Rollers
1
Assembled/Unassembled
Assembled
Type
Drawer Storage
Load Capacity
1,000 lb
Compatible Vehicle Type
Trucks, Cargo Vans
Drawer Load Capacity
650 lb
Number of Compartments
1
Latch Type
Pull Handle
Lock Type
Keyed
Truck Box Type
Truck Box Drawer
Body Material
Steel
Storage Capacity
650 lb

Description

Truck or Van Door Storage Tray, Type -, Width 12 In., Material Steel, 14 Gauge, Number of Drawers 1, Height 13 In., Depth 48 In., Number of Dividers 7, 1 Rollers, White, Powder Coat Finish, Locking System Grip And Release Handle Controls, Recommended Padlock Size -, Capacity 650 lb., Resistant To -, Includes Mounting Hardware, Attaches To Floor van or truck, Assembled/Unassembled Assembled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.